36 x 48-1/8 in. Bubble Out Bag Flush Cut
36 x 48-1/8 in. Bubble Out Bag Flush Cut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 36 x 48-1/8
- Bubble out bag flush cut
Specifications
- Length:
- 36 in
- Product Type:
- Bag
- UL Listed:
- No
- Width:
- 48-1/8 in