120/240V Ultra Violet Air Cleaner 0.40, 0.20A

You last purchased this on
 
Premierone Products

120/240V Ultra Violet Air Cleaner 0.40, 0.20A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Premierone Products

120/240V Ultra Violet Air Cleaner 0.40, 0.20A

  • Fast #
  • Part #PMUV750PS12
  • Item #7240878
  • Manufacturer Part #MUV-7-50-PS-12
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.2, 0.4
Depth:
1-1/2 in
Height:
12 in
Length:
6 in
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Volts:
120/240V
Watts:
46 W
Width:
5-3/4 in