120/240V Ultra Violet Air Cleaner 0.40 Amp and 0.20 Amp
120/240V Ultra Violet Air Cleaner 0.40 Amp and 0.20 Amp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.2, 0.4
- Average Life:
- 2 yr
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Height:
- 13 in
- Length:
- 10-3/4 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/240V
- Watts:
- 46 W
- Width:
- 4-1/4 in