14 x 20 in. MERV 16 Replacement Media (Pack of 3)
14 x 20 in. MERV 16 Replacement Media (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 16
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 14 in x 20 in x 1 in
- Width:
- 14 in