16 x 25 x 1 in. MERV 16 Pad Air Filter Pack of 3
16 x 25 x 1 in. MERV 16 Pad Air Filter Pack of 3
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pad
- Height:
- 25 in
- MERV Rating:
- 16
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in