18 x 20 in. MERV 16 Replacement Media (Pack of 3)
18 x 20 in. MERV 16 Replacement Media (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 16
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 18 in x 20 in
- Width:
- 18 in