Orange Glo Diamond Grade Barrier Fence 100 ft.

You last purchased this on
 
Presco

Orange Glo Diamond Grade Barrier Fence 100 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

Orange Glo Diamond Grade Barrier Fence 100 ft.

  • Fast #
  • Part #PPSBF4100OD
  • Item #7785539
  • Manufacturer Part #PSBF4100OD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reusable
  • Ideal for job sites and crowd control
  • Long-lasting OSHA orange material
  • High Visibility
  • Easy to set up
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Oranges
Color Finish Name:
Orange Glo
Height:
4 ft
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Diamond Grade
Tool Type:
Barrier Fence
Waterworks Application:
Safety