DESCRIPTION

  • Aluminum backing allows for easy locating with a non-ferrous locator
  • Conforms to APWA colors
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Used when non-metallic pipe is installed to allow locators to trace the pipeline in the future

Presco 1000 ft. 5 Mil Underground Detectable Electric Tape in Red

PD105R6737

Width:

SPECIFICATIONS

ANSI Specifications
ANSI Z535.1
Color Finish
Red
Length
1000 ft
Lettering
Caution Buried Electric Line Below
Material
Aluminum, Plastic
Material Type
Polyethylene
Temperature Range
-60 to 250 Deg F
Thickness
5 mil
UL Listed
No
Width
2 in

Starting at
$41.18
EACH
  • QUANTITY