DESCRIPTION

  • APWA uniform color code
  • Durable construction
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Permanently imprinted

Presco 1000 ft. 5 Mil Underground Detectable Reclaimed Water Tape in Purple

PD105PP115737

Width:

SPECIFICATIONS

ANSI Specifications
ANSI Z535.1
Color Finish
Purple
Length
1000 ft
Lettering
Caution Buried Reclaimed Water Line Below
Material
Aluminum, Plastic
Material Type
Polyethylene
Thickness
5 mil
UL Listed
No
Width
2 in

Starting at
$41.18
EACH
  • QUANTITY