DESCRIPTION

  • APWA uniform color code
  • Exceeds all industry specifications
  • Long-lasting colors
  • Metal-free

Presco 1000 ft. Non-Detectable Gas Tape in Yellow

PND104Y5737

Width:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI Z535.1
Color Finish
Yellow
Length
1000 ft
Lettering
Caution Buried Gas Line Below
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
UL Listed
No
Width
3 in

Starting at
$34.51
EACH
  • QUANTITY