1000 ft. x 3 in. Non-Detectable Tape
1000 ft. x 3 in. Non-Detectable Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long-lasting colors
- APWA uniform color code
- Metal-free
- Exceeds all industry specifications
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Marking, Taping
- Color Finish Name:
- Orange
- Length:
- 1000 ft
- Lettering:
- Caution Buried Telephone Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 3 in