DESCRIPTION

  • Bright, high visibility colors
  • Disposable marking solution
  • Scratch resistant print

Presco 3 in. 4 Mil Caution Barrier Tape in Yellow

PB334Y16737

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
300 ft
Lettering
Caution
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
3 in

Starting at
$12.59
EACH
  • QUANTITY