DESCRIPTION

  • Bright, high visibility colors
  • Disposable marking solution
  • Scratch resistant print

Presco 3 in. 4 Mil Danger Barrier Tape in Red

PBR35XR21737

Length:

SPECIFICATIONS

Color Finish
Red
Length
500 ft
Lettering
Danger
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
3 in

Starting at
$59.3
EACH
  • QUANTITY