DESCRIPTION

  • Bright, high visibility colors
  • Disposable marking solution
  • Scratch resistant print

Presco 3 in. 4 Mil Danger DO Not Enter Barrier Tape in Red

PB3104R10737

Length:

SPECIFICATIONS

Color Finish
Red
Length
1000 ft
Lettering
Danger Do Not Enter
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.43
EACH
  • QUANTITY