3 in. x 1000 ft. 4 mil Plastic Caution Construction Area Safety Barrier Tape in Yellow

You last purchased this on
 
Presco

3 in. x 1000 ft. 4 mil Plastic Caution Construction Area Safety Barrier Tape in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

3 in. x 1000 ft. 4 mil Plastic Caution Construction Area Safety Barrier Tape in Yellow

  • Fast #
  • Part #PB3104Y2
  • Item #5106938
  • Manufacturer Part #B3104Y2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Scratch resistant print
  • Bright and high visibility colors
  • Disposable, temporary and economical marking solution
  • Bold print
  • Requires Certification

Documents


Specifications

Application:
Safety
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
1000 ft
Lettering:
Caution Construction Area
Material:
Plastic
Material Type:
Polyethylene
OSHA:
OSHA 1910.144;OSHA 1926-956
Product Type:
Safety Barrier Tape
Thickness:
4 mil
Width:
3 in