DESCRIPTION

  • APWA uniform color code
  • Exceeds all industry specifications
  • Long-lasting colors
  • Metal-free

Presco 3 in. x 1000 ft. Non Detectable Sewer Tape

PND3104G4737

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z535.1
Color Finish
Green
Length
1000 ft
Lettering
Caution Buried Sewer Line Below
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
UL Listed
No
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.51
EACH
  • QUANTITY