3 in. x 300 ft. 4 Mil Caution Barrier Tape in Yellow

Part #PB334Y16  |  Item #5106877  |  Manufacturer Part #B334Y16

$14.05 EACH

Length:

300 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Disposable marking solution
  • Bright, high visibility colors
  • Scratch resistant print

Specifications

Color Finish: Yellow

Length: 300 ft

Lettering: Caution

Material: Plastic

Material Type: Polyethylene

Thickness: 4 mil

Width: 3 in