DESCRIPTION

  • Bright, high visibility colors
  • Disposable marking solution
  • Scratch resistant print

Presco 500 ft. 4 Mil Caution Barrier Tape in Yellow

PBR35XY16737

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
500 ft
Lettering
Caution
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
3 in

Starting at
$59.3
EACH
  • QUANTITY