Electric Red 1000 ft. Marking Tape

You last purchased this on
 
Presco

Electric Red 1000 ft. Marking Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

Electric Red 1000 ft. Marking Tape

  • Fast #
  • Part #PD6105R6
  • Item #5113275
  • Manufacturer Part #D6105R6
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Permanently imprinted
  • APWA uniform color code
  • Durable construction
  • Made in the USA
  • Endures temperatures from -60° F to 250° F
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
ASTM:
ASTM D-2103, ASTM D-882, ASTM D-882-75B, ASTM 671-76, ASTM D-2578
Application:
Electric
Color Finish Name:
Red
Length:
1000 ft
Lettering:
Caution Buried Electric Line Below
Material:
Aluminum Foil, Plastic
Material Type:
Polyethylene
Temperature Range:
-94 to 200 Deg F
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
6 in