Fluorescent Marking Flag with Logo in Red
Fluorescent Marking Flag with Logo in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wind tear resistant for high performance
- Long-lasting colors
- Flag is glued to staff, not wrapped
- Staff: 21" wire
Documents
Specifications
- Color Finish Name:
- PresGlo Red/Dark Blue
- Gauge (metal):
- 16 ga
- Height:
- 21 in
- Length:
- 4 in
- Lettering:
- Ferguson®
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Package Quantity:
- Pack of 100
- Width:
- 5 in