DESCRIPTION

  • Flag is glued to staff, not wrapped
  • Long-lasting colors
  • Staff: 21" wire
  • Wind tear resistant for high performance

Presco Marking Flag with Logo

P4521BGW751

Color Finish

 

SPECIFICATIONS

Color Finish
PresGlo Blue/White
Gauge
16
Height
21 in
Length
4 in
Lettering
Ferguson®
Material
Plastic, Steel
Material Type
PVC
Package Quantity
Pack of 100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS