12-1/2 in. Dorm Metal Ironing Board with Cotton Cover in Blue
12-1/2 in. Dorm Metal Ironing Board with Cotton Cover in Blue
Frequently Purchased Together
Product Details
- 30" X 12.5" table
- heavy gauge mesh top
- Two folding legs for easy storage
- blue cover
- hook to hang on door
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 12-1/2 in
- Material:
- Metal, Cotton
- Package Quantity:
- Case of 6
- UL Listed:
- No
- Width:
- 30 in