13 in. Compact Metal Ironing Board with Cotton Cover in Toast
13 in. Compact Metal Ironing Board with Cotton Cover in Toast
Frequently Purchased Together
Product Details
- 40" X 13" table
- toast bungee cover
- positive leg locking system
- perforated steel top
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Toast
- Length:
- 13 in
- Material:
- Metal, Cotton
- UL Listed:
- No
- Width:
- 40 in