14 in. Classic Metal Ironing Board with Cotton Cover in Toast

You last purchased this on
 
Pressto Valet

14 in. Classic Metal Ironing Board with Cotton Cover in Toast

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

14 in. Classic Metal Ironing Board with Cotton Cover in Toast

  • Fast #
  • Part #PPV0211XD
  • Item #7682277
  • Manufacturer Part #PV0211XD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Toast Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • welded t-leg construction
  • perforated steel top
  • positive leg locking system
  • Toast drawstring cover
  • large endcaps for extra stability
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Toast
Length:
14 in
Material:
Metal, Cotton
UL Listed:
No
Width:
54 in