2 in. Heavy Duty Steel Ironing Board Hanger in White

Part #PHAN001  |  Item #7682269  |  Manufacturer Part #HAN001

$4.69 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • fits all T-leg boards
  • heavy duty steel construction
  • hardware provided
  • double powder coated

Specifications

Color Finish: White

Color Finish Category: Whites

Gauge: 18

Length: 2 in

Material: Steel

UL Listed: No

Width: 6 in