This product requires certification to purchase.

41 in. Luggage Carrier

You last purchased this on
 
Pressto Valet

41 in. Luggage Carrier

  • Fast #
  • Part #PPVNLC
  • Item #7953135
  • Manufacturer Part #PVNLC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pressto Valet

41 in. Luggage Carrier

  • Fast #
  • Part #PPVNLC
  • Item #7953135
  • Manufacturer Part #PVNLC
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of 1.25" tubular brushed stainless steel
  • Features convenient hanging rod
  • Black wheels are 8" semi-pneumatic
  • Easy to maneuver
  • Compact, nesting design
  • Great for storage in small spaces
  • No deck so carts can nest
  • Requires Certification

Specifications

Color Finish Name:
Brushed Stainless Steel
Height:
76 in
Length:
41 in
Material:
Stainless Steel
Width:
30-1/2 in