53 in. Bungee Full Size Cotton Cover in Toast
53 in. Bungee Full Size Cotton Cover in Toast
Frequently Purchased Together
Product Details
- easy to install
- scorch resistant
- One piece construction
- toast cover
- bungee binding for tight fit
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Toast
- Length:
- 53 in
- Material:
- Cotton
- Package Quantity:
- Case of 12
- UL Listed:
- No
- Width:
- 14 in