55 in. Drawstring Full Size Cotton Cover in Silver

You last purchased this on
 
Pressto Valet

55 in. Drawstring Full Size Cotton Cover in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

55 in. Drawstring Full Size Cotton Cover in Silver

  • Fast #
  • Part #PPV00205
  • Item #7682270
  • Manufacturer Part #PV00205
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • tight fit
  • easy removal
  • drawstring w/ stop lock closure
  • silver cover
  • coated surface reduces scorches/stains
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
55 in
Material:
Cotton
Package Quantity:
Case of 12
UL Listed:
No
Width:
15 in