Bellman Cart in Chrome Plated

You last purchased this on
 
Pressto Valet

Bellman Cart in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

Bellman Cart in Chrome Plated

  • Fast #
  • Part #PPVBC01
  • Item #7953120
  • Manufacturer Part #PVBC01
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel reinforced undercarriage
  • 1" plywood deck
  • Designed for elevator access
  • Stainless steel hanging rod with conveniently placed hanging pegs
  • 2 Rigid & 2 swivel 8" pneumatic wheels
  • Wrap around on scuffing bumpers
  • Stain resistant carpet
  • 1" Diameter steel tubing
  • Requires Certification

Specifications

Capacity:
1200 lb
Color Finish Name:
Chrome Plated
Height:
71 in
Length:
43 in
Material:
Stainless Steel
Weight:
84 lb
Width:
23 in