Metal Luggage Rack in Hammertone
Metal Luggage Rack in Hammertone
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Extra wide 2 1/4" washable polypropylene straps
- Lightweight
- 1" Tubular Steel construction
- Protective Wall rest
- Non marking feet help protect floors
- Folds easy for quick storage
Specifications
- Color Finish Name:
- Chrome
- Depth:
- 17 in
- Height:
- 26 in
- Material:
- Metal
- Width:
- 25 in