Metal Luggage Rack in Polished Chrome and Black
Metal Luggage Rack in Polished Chrome and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Extra wide 2 1/4 " washable polypropylene straps
- Lightweight
- 1" Tubular Steel Construction
- Non marking feet help protect floors
- Folds easily for quick storage
Specifications
- Color Finish Name:
- Polished Chrome, Black
- Depth:
- 16-1/2 in
- Height:
- 20 in
- Width:
- 25 in