Bellman Cart in Brushed Stainless Steel
Uptown Bellman Cart in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5" Diameter brushed stainless steel tubing
- Black Olefin extra plush stain resistant carpet
- Welded Cart ships fully assembled
- Cart rolls quietly on multiple surfaces
- Garment hanging bar for added versatility
- Designed for elevator access
- 8" fully pneumatic wheels: 2 rigid & 2 swivel
- Fully wrap around bumper with powder coat metal trim
- Welded superstructure
Specifications
- Collection:
- Uptown
- Color Finish Name:
- Brushed Stainless Steel
- Height:
- 75-1/4 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Width:
- 27 in