100 Tablets. Pipe Systems Tracing Compound in Blue
100 Tablets. Pipe Systems Tracing Compound in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Leak Detection, Pipe Systems
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 100 Tablets
- Tool Type:
- Tracing Compound