Preston Place AUGU 1 100W MED MINI PEND *PREPLA
Part #C21731AGT | Item #4447396 | Manufacturer Part #21731-AGT
Type:
H59596BNBDLHow to get it:
Product Details
- Requires 1 Medium 100-watt bulb (not included)
- Comes with 6' of Chain
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Preston Place
Color Finish: Augustine
Color Finish Category: Bronze Tones
Diameter: 9-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 15-1/2 in
Indoor Outdoor: Indoor
Installation Type: Chain Hung
Lighting Style: Traditional
Material: Steel
Number Of Lights: 1
Power Source: Electric
Type: H59596BNBDL
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 9-1/2 in