DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Pridiom Group Inverter Series Single-Zone Floor Mount Outdoor Mini-Split Unit

PPOS1HX

MBH:

SPECIFICATIONS

AMP
15, 7.2, 9.6
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
10000 Btu/h
CFM
442
Collection
Inverter Series
Decibel Rating dB
53 dB
Depth
11-3/10 in
EER
14
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
MBH
9
Max CFM
442
Phase
Single Phase
Volts
115V
Watts
2.9
Width
29-9/10 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY