DESCRIPTION

  • Brass plug
  • For use in stamped steel sinks
  • Heavy pattern cast brass
  • Includes stopper, tailpiece, washers and nuts

Prier Products 1 in. Solvent Weld with Tailpiece

PC212BR

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Brass
Size
1 in x 1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS