DESCRIPTION

  • Includes right hand and left hand graphite packing
  • Pre-tapped (threaded) for handle screw
  • Replacement stem for Mansfield® style 500 series full-turn hydrants manufactured from 1970-2006
  • Replacement stem is 16" overall length
  • Will replace stem in a PRIER® 578-12 or 590-12 hydrant

Prier Products 16 in. Replacement Stem for 12 in. 500 Series Hydrant

P1230095

Length:

SPECIFICATIONS

Brand Model Compatibility
Prier 500ASFP
Length
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY