• Cart

DESCRIPTION

  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Five full hose threads
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Quarter turn, soft grip, coated cast aluminum handle
  • Slim seat inlet for easier installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

Prier Products 18 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

PP164D18

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Sweat
Length
18 in
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

$62.99
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment