3 ft. Cast Iron and Galvanized Steel FPT x Hose Thread Yard Hydrant
P-260 3 ft. Cast Iron and Galvanized Steel FPT x Hose Thread Yard Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydrant meets ASSE 1052 code approval
- Maintainable at ground level without removing head
- Inlet: 3/4"FPT
- 5 full hose threads
- Stainless steel upper rod for long wear life
- Multi-pass seat for high flow rates
- Built in backflow preventer
- Flow control lock for water flow adjustment
- Ergonomic handle with large space for gloved hands
- Bucket hook on spout
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- P-260
- Depth of Trench:
- 3 ft
- End Connection 1:
- FPT
- End Connection 2:
- Threaded
- End Connections:
- FPT x Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 68 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Sillcock Type:
- Frost-proof
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant