1/2 in. MPT Wall Hydrant
300 Series 1/2 in. MPT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inlet: 1/2 MIP by 1/2 SWT
- Satin nickel plated for long life
- Large easy to grip handle
- Hydrant can be serviced without removing from wall
- Wide screw holes for easy mounting
- Integral cast brass flange
- Solid brass body and seat
- Stainless steel handle screw
- Spout aligning lug for easy installation
- Replacement parts going back to 1970s
Specifications
- Collection:
- 300 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Polycarbonate
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass, Plastic, Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 670210370721
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising