Satin Nickel Plated 18 x 1 x 3/4 in. MPT x FPT Wall Hydrant
C-634 Satin Nickel Plated 18 x 1 x 3/4 in. MPT x FPT Wall Hydrant
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation with single hole insertion and a template on the box
- Drains automatically with hose attached
- Inlet: 1 in. MIP x 3/4 in. FIP
- Patented "triple seal" positive shut off stem
- Great water flow: 18 gallons per minute at 25 PSI
- Heavy Brass piping and solid brass stem for long life
- Vandal proof Keyless operation
- Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
- Horizontal or Vertical installation
Specifications
- ASSE Standards:
- ASSE 1019, ASSE 1052
- Adjustable:
- No
- BAA Compliant:
- Yes
- Collection:
- C-634
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 18-3/4 in
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Handle Type:
- Loose Key
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Industrial, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in x 3/4 in
- Valve Stem:
- Non-rising
- Width:
- 4-1/2 in