DESCRIPTION

  • Easy grip polycarbonate operating handle
  • Easy half turn operation
  • Field repairable with no special tools
  • Five full hose threads
  • Internal vacuum breaker
  • Made in the USA
  • Siding wedge provided to pitch hydrant to drain
  • Solid brass body and seat
  • Stainless steel handle screw

Prier Products Freezeless Wall Hydrant with Internal Vacuum Breaker

P41212

Length:

12 in

SPECIFICATIONS

End Connection 1
Threaded
Length
12 in
Material
Brass
Valve Size
1/2 in

Starting at
$43.17
EACH
  • QUANTITY