Brass 1/2 in. Sillcock
This product has been replaced by
Manufacturer Part #34.67LF-EVB
Mansfield Brass 1/2 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- Mansfield
- Collection:
- Mansfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No