14 x 1/2 in. Wirsbo Brass Residential Quarter-Turn Anti-Siphon Wall Hydrant
P-164 Series 14 x 1/2 in. Wirsbo Brass Residential Quarter-Turn Anti-Siphon Wall Hydrant
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integral cast flange with built-in drainage pitch
- Enclosed screw holes easily secure mounting screws
- Quarter turn, soft grip, coated cast aluminum handle
- Slim seat inlet for easier installation
- Field repairable with no special tools
- Stainless steel seat washer screw and handle screw
- Five full hose threads
- Solid brass body, valve stem cap, seat and stem ends
- Made in the USA
Specifications
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- P-164 Series
- Collection:
- P-164 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 14-3/4 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Soft Grip
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising