DESCRIPTION

  • Easy grip polycarbonate operating handle
  • Easy half turn operation
  • Field repairable with no special tools
  • Five full hose threads
  • Made in the USA
  • Siding wedge provided to pitch hydrant to drain
  • Slim seat design
  • Solid brass body and seat
  • Stainless steel handle screw

Prier Products PEX Anti-Siphon Frost Proof Sillcock

PRI49008

Length:

8 in

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
Crimp
Length
8 in
Material
Brass
Valve Size
1/2 in

Starting at
$36.01
EACH
  • QUANTITY