DESCRIPTION

  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Five full hose threads
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Powder coated cast aluminum handle
  • Slim seat inlet for easier installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

Prier Products PEX Anti-Siphon Non Freeze Wall Hydrant

PC144X

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1019
Color Finish
Satin Nickel
End Connection 1
PEX
Length
6 in
Material
Brass
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

Starting at
$38.85
EACH
  • QUANTITY