• Cart

DESCRIPTION

  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Five full hose threads
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Powder coated cast aluminum handle
  • Satin nickel plated body
  • Slim seat inlet for easier installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

Prier Products Residential Wall Hydrant

PC134D

Length:

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
Male Sweat
Length
8 in
Material
Brass
Valve Size
1/2 in

Starting at
$36.48
EACH
  • QUANTITY