DESCRIPTION

  • Does not include hydrant
  • Garage style door keeps it out of the way during operation
  • Made in the USA
  • Satin nickel plated brass box

Prier Products Valve Box

PC634BX1

Length:

SPECIFICATIONS

Color Finish
Nickel Bronze
Depth
2-1/4 in
Height
6 in
Length
6 in
Material
Brass
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY