6V Deep Cycle Golf Cart Battery

You last purchased this on
 
Primary Source

6V Deep Cycle Golf Cart Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Primary Source

6V Deep Cycle Golf Cart Battery

  • Fast #
  • Part #PGC110
  • Item #7604729
  • Manufacturer Part #GC-110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Twist and Release vent cap - easy maintenance
  • Heat sealed container - eliminates leaks
  • Up to 2 yr shelf life
  • Stainless steel terminals resists corrosion
  • Requires Certification

Documents


Specifications

Application:
Auto, Industrial Trade
Average Life:
2 yr
Battery Application Type:
Medical
Battery Size:
C
Battery Type:
Lead Acid
CE Approved:
No
Height:
10-7/8 in
Length:
10-1/4 in
Type:
PGC110
UL Listed:
No
Volts:
6V
Weight:
64 lb
Width:
7-1/8 in