125V Clamp Lamp

You last purchased this on
 
PRIME®

125V Clamp Lamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIME®

125V Clamp Lamp

  • Fast #
  • Part #PCL060506B
  • Item #7295757
  • Manufacturer Part #CL060506B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Power on/off switch in the socket
  • Requires type “A” bulb
  • Anodized aluminum reflector shell
  • Six foot 18/2 SPT-2 cord
  • Works with CFL, LED and incandescent bulbs
  • Requires Certification

Specifications

AMP:
10
Coating:
Anodized
Color Finish Category:
Browns
Color Finish Name:
Brown
Cord Length:
6 ft
Material:
Aluminum
NEMA:
NEMA 1-15P
Power Source:
Electric
Size:
5-1/2 in
Type:
PCL060506B
UL Listed:
Yes
Volts:
125V
Watts:
60 W
Weight:
13/20 lb
Width:
5-1/2 in
Wire Gauge (AWG):
18/2 ga